Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 2895301
Zoro # G3384543
original price:
$362.77
4% off
new price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M30x3.50
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 42.00 mm
- Overall Length 138.00 mm
Product Information
- Brand Osg
- MFR # 2895301
- Zoro # G3384543
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30x3.50 |
Thread Length | 42.00 mm |
Overall Length | 138.00 mm |
Shank Dia. | 25.93 mm |
Tap Size | M30 |
Shank Length | 80.00 mm |
Drill Bit Size | 26.36 mm, 26.59 mm, 26.82 mm, 27.04 mm, 27.27 mm |
Square Size | 19.46 mm |
65% Thread Drill Size | 27.04 mm |
Thread Size | M30x3.5 |
75% Thread Drill Size | 26.59 mm |
Size | M30 |
Description
Spiral Point Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 138.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5431M-TT)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- ELESA Fluted grip knobs, MCT.70 EH-12-C9 (MCT.)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Osg Spiral Point 4-Flute Taps