Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 2894401
Zoro # G1202381
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24x3.00
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Size M24
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2894401
- Zoro # G1202381
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24x3.00 |
Tap Size | M24 |
Shank Dia. | 19.30 mm |
Thread Length | 36.00 mm |
Overall Length | 124.00 mm |
Thread Size | M24x3 |
Square Size | 14.48 mm |
65% Thread Drill Size | 27/32 in |
Drill Bit Size | 20.88 mm, 21.08 mm, 21.27 mm, 21.47 mm, 21.66 mm |
Shank Length | 73.00 mm |
75% Thread Drill Size | 0.8281 in |
55% Thread Drill Size | 55/64 in |
Size | M24 |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 124.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit D8, Class of Fit JIS 2, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26261)
- WEN 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (WE7462)
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Osg Taps