Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 3370058183
Zoro # G9282795
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material VC-10
- Tap Size 5/8"
- Overall Length 3 29/32 in
Product Information
- Brand Osg
- MFR # 3370058183
- Zoro # G9282795
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Overall Length | 3 29/32 in |
Shank Dia. | 15/64 in |
Thread Length | 1 1/16 in |
Tap Length Standard | DIN |
Square Size | 0.3590 in |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
Shank Length | 2 11/32 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
Size | 5/8 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 29/32 in, VC-10, HR, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 8 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91271-07-09-1/2)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 0.9-1.7 Lb (BHR-8)
- MARTOR Secunorm 380, Level 4 Knife, Automatic Retracting 6 1/2 in L (380001.02)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600408)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- OSG Spiral Point Tap Plug, 3 Flutes (2841501)
- OSG Spiral Point Tap, Plug 3 Flutes (1737401)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511605)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- Osg Taps