Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 31420608
Zoro # G0627553
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Finish V
Product Information
- Brand Osg
- MFR # 31420608
- Zoro # G0627553
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.318" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2.720" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.2380 in |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 13/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 11/16 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BE 18 LTX 6 bare)
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510105)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap, Plug 3 Flutes (12500900)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap, Plug, 3 (1115710108)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- Osg Taps