Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 31401401
Zoro # G9307514
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.367"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 31401401
- Zoro # G9307514
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.367" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Square Size | 0.2420 in |
Shank Length | 1 27/32 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 55/64 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- GREY PNEUMATIC SKT 1" DRIVE X 30MM DEEP IM (GP4030MD)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- OSG Spiral Point Tap, Plug, 3 (3370038245)
- OSG Spiral Point Tap, Plug 3 Flutes (1101505705)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- OSG Spiral Point Tap, Plug, 3 (1105611008)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- Osg Spiral Point 3-Flute Taps