Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2892201
Zoro # G0464825
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Size M12
- Tap Material HSS-E
Product Information
- Brand Osg
- MFR # 2892201
- Zoro # G0464825
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.50 |
Tap Size | M12 |
Shank Dia. | 9.32 mm |
Thread Length | 21.00 mm |
Overall Length | 85.00 mm |
Shank Length | 53.00 mm |
75% Thread Drill Size | 10.50 mm |
Drill Bit Size | 10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm |
65% Thread Drill Size | 27/64 in |
Square Size | 6.98 mm |
55% Thread Drill Size | 10.90 mm |
Thread Size | M12x1.5 |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.5, Metric Fine, Overall Length 85.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-638 Brass Hydrant Adapter (84-638)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 5Pc (58-0224)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap Plug, 3 Flutes (2840601)
- OSG Spiral Point Tap, Plug 3 Flutes (31400708)
- OSG Spiral Point Tap, Plug 3 Flutes (31402201)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- WIDIA Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiN (5367341)
- Osg Taps