Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2891801
Zoro # G0608571
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Overall Length 74.00 mm
Product Information
- Brand Osg
- MFR # 2891801
- Zoro # G0608571
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Overall Length | 74.00 mm |
Shank Dia. | 9.67 mm |
Tap Size | M10 |
Thread Length | 18.00 mm |
75% Thread Drill Size | 8.50 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Square Size | 7.26 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- KRAFT TOOL Joint Raker, Skate Wheel, 8-1/2 in, Alum (BL210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- WESTWARD C-Cutter, 1-1/8 D x 3/8 in L, 4 in Cap (22XP51)
- OSG Spiral Point Tap Plug, 3 Flutes (1725201)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap Plug, 3 Flutes (1316300408)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- Osg Taps