Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2890601
Zoro # G0533023
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 54.00 mm
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2890601
- Zoro # G0533023
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Overall Length | 54.00 mm |
Tap Size | M4 |
Thread Length | 8.00 mm |
Shank Dia. | 4.26 mm |
Thread Size | M4x0.7 |
Shank Length | 35.00 mm |
65% Thread Drill Size | 3.40 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.33 mm |
Size | M4 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVER 1/2 in. Drive 16-Piece Lock-A-Socket, 22 in. Long (LAS50)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- RIDGID Base, Vise W/ Spools Bc510A (48398)
- OSG Spiral Point Tap, Plug, 3 (1101516305)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug 3 Flutes (1737401)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- OSG Spiral Point Tap, Plug 3 Flutes (2633205)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86237)
- Osg Spiral Point 3-Flute Taps