Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2888600
Zoro # G5750525
original price:
$28.25
29% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Tap Size M12
Product Information
- Brand Osg
- MFR # 2888600
- Zoro # G5750525
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Tap Size | M12 |
Thread Length | 23.00 mm |
Overall Length | 85.00 mm |
Shank Dia. | 9.32 mm |
Shank Length | 50.00 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Square Size | 6.98 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- TEKTON Angle Head Open End Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WAE92101)
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- OSG Spiral Point Tap, Plug, 3 (2893408)
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- OSG Spiral Point Tap Plug, 3 Flutes (1707901)
- Osg Taps