Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2886901
Zoro # G9667262
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Thread Length 7/8 in
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2886901
- Zoro # G9667262
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Thread Length | 7/8 in |
Tap Size | 7/16" |
Shank Dia. | 5/32 in |
Overall Length | 3 1/8 in |
Shank Length | 1 13/16 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- IRWIN DIE 1"" HEX 1/4-28NF (9423)
- WRIGHT TOOL WRENCH COMB 6mm 12 Pt.CH (WR11-06MM)
- OSG Spiral Point Tap, Plug, 3 (2887005)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- OSG Spiral Point Tap, Plug 3 Flutes (1101501005)
- OSG Spiral Point Tap, Plug 3 Flutes (1740705)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96038)
- Osg Taps