Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2881205
Zoro # G9291484
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 1/2"
- Tap Material High Speed Steel
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 2881205
- Zoro # G9291484
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Shank Dia. | 11/64 in |
Thread Length | 15/16 in |
Overall Length | 3 11/32 in |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 0.4219 in |
Shank Length | 1 31/32 in |
Square Size | 0.2740 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 3B, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN (C22761)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- OSG Spiral Point Tap Plug, 3 Flutes (1593801)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- Osg Taps