Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2857600
Zoro # G7524124
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Overall Length 3 9/16 in
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2857600
- Zoro # G7524124
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Overall Length | 3 9/16 in |
Thread Length | 1 in |
Tap Size | 9/16" |
Shank Dia. | 13/64 in |
65% Thread Drill Size | 12.50 mm |
55% Thread Drill Size | 1/2 in |
Square Size | 0.3220 in |
Drill Bit Size | 0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in |
75% Thread Drill Size | 12.20 mm |
Thread Size | 9/16"-12 |
Shank Length | 2 3/32 in |
Size | 9/16 |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 9/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide (CCMT32.52ELU-AC6030M)
- WESTWARD 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (45J235)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap, Plug 3 Flutes (2857808)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap, Plug, 3 (1111505505)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- Osg Taps