Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2842401
Zoro # G3124134
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Style Spiral Point
- Overall Length 3 11/32 in
Product Information
- Brand Osg
- MFR # 2842401
- Zoro # G3124134
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3 11/32 in |
Tap Size | 1/2" |
Thread Length | 7/8 in |
Shank Dia. | 11/64 in |
Thread Size | 1/2"-13 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Shank Length | 2 in |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 in |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2740 in |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6255)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- ZORO SELECT Chucking Reamer, 0.3760 In., 6 Flute, HSS (11V420)
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- OSG Spiral Point Tap, Plug, 3 Flutes (7018000)
- OSG Spiral Point Tap Plug, 3 Flutes (2886901)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- Osg Spiral Point 3-Flute Taps