Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2842108
Zoro # G9290705
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 7/16"
- Shank Dia. 5/32 in
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2842108
- Zoro # G9290705
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Shank Dia. | 5/32 in |
Thread Length | 13/16 in |
Overall Length | 3 1/8 in |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Shank Length | 1 27/32 in |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, HSS-E, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size U, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- PROTO 1/4 in Drive Socket Set Metric, SAE 47 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47347AS)
- WIHA 8 Pc Magicring Inch Screwdriver Set 1/8 (36793)
- TOLSEN Auto Wire Stripper/Cutter/Crimper Industrial (38048)
- OSG Spiral Point Tap, Plug, 3 (1105611908)
- OSG Spiral Point Tap, Plug 3 Flutes (2812908)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap, Plug 3 Flutes (1700208)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap Plug, 3 Flutes (2857408)
- Osg Taps