Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2840801
Zoro # G2261235
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2 23/32 in
- Standards ANSI
- Tap Material HSS-E
Product Information
- Brand Osg
- MFR # 2840801
- Zoro # G2261235
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Thread Length | 5/8 in |
Shank Dia. | 5/32 in |
Tap Size | 5/16" |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- GEARWRENCH 1/4" Drive 120XP Locking Flex Head Ratchet 7" (81054)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set (T/A54782)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- OSG Spiral Point Tap Plug, 3 Flutes (2892308)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- OSG Spiral Point Tap Plug, 3 Flutes (30104208)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap, Plug 3 Flutes (1101505705)
- Osg Spiral Point 3-Flute Taps