Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2833601
Zoro # G2068665
original price:
$82.25
28% off
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Overall Length 4 1/4 in
- Shank Dia. 9/32 in
Product Information
- Brand Osg
- MFR # 2833601
- Zoro # G2068665
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4 1/4 in |
Shank Dia. | 9/32 in |
Thread Length | 1 3/16 in |
Tap Size | 3/4" |
Square Size | 0.4420 in |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
Shank Length | 2 17/32 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- RIDGID Spring Ring, PK2 (44525)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 1/2, SS (GL8X3000B----X0)
- OSG Spiral Point Tap, Plug, 3 (2833608)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap, Plug 3 Flutes (2691805)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- Osg Taps