Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2831601
Zoro # G3158312
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Material HSS-E
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 2831601
- Zoro # G3158312
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 3/4 in |
Tap Size | 3/8" |
Overall Length | 2 29/32 in |
Shank Dia. | 3/16 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 0.3125 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 21/32 in |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- MAKITA Self-Leveling Cross-Line Laser (SK106DZ)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- OSG Spiral Point Tap, Plug, 3 (2831801)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613608)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- OSG Spiral Point Tap Plug, 3 Flutes (2893608)
- Osg Taps