Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2830008
Zoro # G9290242
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 1/4"
- Tap Material HSS-E
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2830008
- Zoro # G9290242
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Thread Length | 9/16 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/2 in |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Square Size | 0.1900 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- TUNGALOY Turning Indexable Insert, TNMG 332, PK10 (6859534)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- WESTWARD Breaker Bar, 1/2 in Drive Size, Flexible Head, 18 in Overall Length, Smooth Grip, Alloy Steel (5TZE0)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap, Plug 3 Flutes (1725205)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600300)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, Plug, 3 (1757701)
- OSG Spiral Point Tap Plug, 3 Flutes (1739805)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- Osg Taps