Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2813801
Zoro # G3141442
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 3/32 in
- Tap Style Spiral Point
- Thread Length 7/16 in
Product Information
- Brand Osg
- MFR # 2813801
- Zoro # G3141442
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 3/32 in |
Thread Length | 7/16 in |
Tap Size | #10 |
Overall Length | 2 11/32 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1510 in |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- DRILLCO 5/64, JOBBER LENGTH DRILL - 100SE (100SE105)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- POWERBUILT 3/8" Drive 3" Wobble Extension (641744)
- OSG Spiral Point Tap, Plug 3 Flutes (2813400)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- OSG Spiral Point Tap Plug, 3 Flutes (1736608)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901403)
- Osg Spiral Point 3-Flute Taps