Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2812908
Zoro # G9289901
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Thread Length 5/16 in
Product Information
- Brand Osg
- MFR # 2812908
- Zoro # G9289901
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 5/16 in |
Shank Dia. | 5/64 in |
Tap Size | #8 |
Overall Length | 2 3/32 in |
Shank Length | 1 11/32 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 5/8" Tailstock Turret Tool Holder (3900-4910)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- ZORO SELECT Router Bit Set, Slot Cutter, 1/4S, 6 Pc (16Y601)
- LISLE SOCKET TAP #6 (LI70620)
- OSG Spiral Point Tap Plug, 3 Flutes (2812901)
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- OSG Spiral Point Tap, Plug, 3 (1101503305)
- OSG Spiral Point Tap Plug, 3 Flutes (2881001)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- OSG Spiral Point Tap Plug, 3 Flutes (2885900)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- Osg Taps