Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2812801
Zoro # G1310942
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Thread Length 5/16 in
Product Information
- Brand Osg
- MFR # 2812801
- Zoro # G1310942
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 5/16 in |
Shank Dia. | 5/64 in |
Tap Size | #8 |
Overall Length | 2 3/32 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Shank Length | 1 11/32 in |
55% Thread Drill Size | 3.60 mm |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 3/16 in Size, Deep Socket, black oxide (J6506H)
- JET Dust Collector, 2,097 cfm CFM Max Flow, 3/4 hp, Single Phase (IAFS-2400)
- BETA T-Handle Wrench, Male, 9/64" (009510753)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap Plug, 3 Flutes (1736608)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- Osg Spiral Point 3-Flute Taps