Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2633205
Zoro # G3684091
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2633205
- Zoro # G3684091
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Shank Dia. | 15/64 in |
Thread Length | 1 1/16 in |
Overall Length | 4 5/16 in |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3590 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 3/4 in |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Size | 5/8 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, HSS-E, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA35PSCT)
- BSC PREFERRED 12 Hex Socket Adapter (DSA0500)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134180001)
- DIABLO Adhesive Removal Universal Fit Carbon Steel Oscillating Scraper Set (DOUSCRP2)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap, Plug, 3 (1736601)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- OSG Spiral Point Tap, Plug 3 Flutes (2893308)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- Osg Spiral Point 3-Flute Taps