Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2630005
Zoro # G3719344
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Overall Length 3 1/8 in
- Shank Dia. 1/8 in
Product Information
- Brand Osg
- MFR # 2630005
- Zoro # G3719344
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3 1/8 in |
Shank Dia. | 1/8 in |
Thread Length | 9/16 in |
Tap Size | 1/4" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
Tap Length Standard | DIN |
75% Thread Drill Size | #7 |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG (ROW-14) E-Z GRIP 7/16" RATCHET (KHROW-14)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap, Plug 3 Flutes (1776201)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap Plug, 3 Flutes (2885900)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap, Plug, 3 (1101503305)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86214)
- Osg Spiral Point 3-Flute Taps