Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1983200
Zoro # G0822272
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x1.50
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Pitch Diameter Limit D6
Product Information
- Brand Osg
- MFR # 1983200
- Zoro # G0822272
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16x1.50 |
Pitch Diameter Limit | D6 |
Shank Dia. | 12.19 mm |
Tap Size | M16 |
Overall Length | 96.00 mm |
Tap Dimension Type | Metric |
Thread Length | 27.00 mm |
55% Thread Drill Size | 14.90 mm |
Drill Bit Size | 14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
Square Size | 9.14 mm |
Shank Length | 56.00 mm |
65% Thread Drill Size | 14.70 mm |
Size | M16 |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 96.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----RT5--21)
- URREA Extension, 1/2"X20" (546420)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap, Plug 3 Flutes (1706308)
- OSG Spiral Point Tap Plug, 3 Flutes (1750408)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506208)
- OSG Spiral Point Tap, Plug, 3 (1757701)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- Osg Taps