Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1982700
Zoro # G1618355
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 9.67 mm
- Tap Style Spiral Point
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1982700
- Zoro # G1618355
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.25 |
Shank Dia. | 9.67 mm |
Tap Size | M10 |
Overall Length | 74.00 mm |
Thread Length | 19.00 mm |
Drill Bit Size | 8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm |
Shank Length | 42.00 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 8.90 mm |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 0.3438 in |
Thread Size | M10x1.25 |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- LENOX Hole Saw, Bi-Metal, Dia 1-7/8 (3003030L)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- DRILL AMERICA 3/8in-26 UNS HSS Plug Tap and Q HSS Drill Bit Kit (POUFS3/8-26)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN (2888605)
- OSG Spiral Point Tap Plug, 3 Flutes (2855601)
- OSG Spiral Point Tap Plug, 3 Flutes (2840801)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330336)
- Osg Spiral Point 3-Flute Taps