Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1982501
Zoro # G9666264
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.00
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Black Oxide
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1982501
- Zoro # G9666264
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.00 |
Tap Size | M8 |
Thread Length | 18.00 mm |
Overall Length | 69.00 mm |
Shank Dia. | 8.07 mm |
55% Thread Drill Size | 7.25 mm |
75% Thread Drill Size | 7.00 mm |
Drill Bit Size | 6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm |
Square Size | 6.05 mm |
Shank Length | 40.00 mm |
Thread Size | M8x1 |
65% Thread Drill Size | 9/32 in |
Size | M8 |
Details
Description
Spiral Point Tap, Thread Size M8x1, Metric Fine, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Insert Lid Organizer for 1660 (1669)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap Plug, 3 Flutes (1736608)
- OSG Spiral Point Tap Plug, 3 Flutes (1725201)
- OSG Spiral Point Tap Plug, 3 Flutes (2885901)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- Osg Spiral Point 3-Flute Taps