Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1776201
Zoro # G3606233
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Overall Length 1 27/32 in
Product Information
- Brand Osg
- MFR # 1776201
- Zoro # G3606233
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1 27/32 in |
Shank Dia. | 9/64 in |
Thread Length | 9/16 in |
Tap Size | #4 |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 1/4 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, VC-10, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper Blade, Stiff, 5", Carbon Steel, PK5 (FC521)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End (NYH-3)
- UNITED SCIENTIFIC Deluxe Micrometer (MCRDLX)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- OSG Spiral Point Tap Plug, 3 Flutes (1105610708)
- OSG Spiral Point Tap, Plug 3 Flutes (1772701)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (1751901)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- Osg Taps