Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1764901
Zoro # G0702755
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Product Information
- Brand Osg
- MFR # 1764901
- Zoro # G0702755
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 4" |
Thread Length | 1-1/2" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #7 |
75% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Shank Length | 2 1/2 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- DRILL AMERICA 5/16"-30 HSS Plug Hand Tap (DWTST5/16-30P)
- GREENLEE Switch-Rocker S-P Moment-On (86265)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- OSG Spiral Flute Tap, #6-32, Plug, UNC, 3 Flutes, Oxide (1766501)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- Osg Taps