Shop All Extension Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1764601
Zoro # G1742666
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Product Information
- Brand Osg
- MFR # 1764601
- Zoro # G1742666
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 6" |
Thread Length | 1-5/16" |
Pitch Diameter Limit | H3 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #25 |
Shank Length | 4 11/16 in |
Square Size | 0.1510 in |
75% Thread Drill Size | #23 |
Size | #10 |
Description
Extension Tap, Thread Size #10-24, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Male Coupler (60690)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- INSIZE Digital Protractor, Acc at 0 deg: +/-0.05 (2175-360)
- NATIONAL HARDWARE Tool Bar Magnetic Gray (N112-096)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652005108)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- Osg Taps