Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1758008
Zoro # G0763926
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material VC-10
- Tap Style Spiral Point
- Tap Size 3/8"
Product Information
- Brand Osg
- MFR # 1758008
- Zoro # G0763926
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Shank Dia. | 3/16 in |
Overall Length | 2 29/32 in |
Thread Length | 3/4 in |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, VC-10, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.68)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- OSG Spiral Point Tap Plug, 3 Flutes (1758108)
- OSG Spiral Point Tap Plug, 3 Flutes (1714801)
- OSG Spiral Point Tap, Plug 3 Flutes (1101505705)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, Plug, 3 (2854808)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- Osg Spiral Point 3-Flute Taps