Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1757608
Zoro # G2197072
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 9/16 in
- Shank Dia. 1/8 in
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1757608
- Zoro # G2197072
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 9/16 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
Overall Length | 2 1/2 in |
Square Size | 0.1900 in |
Shank Length | 1 15/32 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, VC-10, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- IRWIN Spade Bit, 3/4 In (88812)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- CLE-LINE 21PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1/16-3/8x1/64 (C18621)
- OSG Spiral Point Tap, Plug, 3 (1757701)
- OSG Spiral Point Tap Plug, 3 Flutes (1757601)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- OSG Spiral Point Tap, Plug, 3 (1713008)
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- Osg Taps