Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1741005
Zoro # G3685936
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 3/8"
- Thread Length 3/4 in
- Overall Length 2 29/32 in
Product Information
- Brand Osg
- MFR # 1741005
- Zoro # G3685936
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Thread Length | 3/4 in |
Overall Length | 2 29/32 in |
Shank Dia. | 3/16 in |
75% Thread Drill Size | 0.3125 in |
65% Thread Drill Size | P |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Square Size | 0.2850 in |
Thread Size | 3/8"-16 |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (145NN516C)
- GREENLEE Hook, 1/2 Thru 1Inch Rigid Imc 1800 (24533)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- GS TOOLING ER11 1/4 (0.2500 ) Collet (337659)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- OSG Spiral Point Tap, Plug, 3 (1101503305)
- OSG Spiral Point Tap, Plug, 3 (2835400)
- OSG Spiral Point Tap Plug, 3 Flutes (1739805)
- OSG Spiral Point Tap Plug, 3 Flutes (30104208)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330158)
- Osg Taps