Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1740605
Zoro # G3699647
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Shank Dia. 1/8 in
Product Information
- Brand Osg
- MFR # 1740605
- Zoro # G3699647
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/8 in |
Thread Length | 9/16 in |
Tap Size | 1/4" |
Overall Length | 2 1/2 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- S&G TOOL AID SLIDE HAMMER ACCESSORY KIT (SG81214)
- JACOBS 20N Superchuck Ball Bearing 1" Chuck (JCM30239)
- WESTWARD Tester Adapter, 14mm (AMC075A-2)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- OSG Spiral Point Tap, Plug 3 Flutes (1655002008)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap Plug, 3 Flutes (2856601)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- Osg Spiral Point 3-Flute Taps