Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1740405
Zoro # G3708013
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Shank Dia. 3/32 in
- Tap Size #10
Product Information
- Brand Osg
- MFR # 1740405
- Zoro # G3708013
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 3/32 in |
Tap Size | #10 |
Thread Length | 7/16 in |
Overall Length | 2 11/32 in |
Square Size | 0.1510 in |
Thread Size | #10-24 |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-24, Metric, Overall Length 2 11/32 in, HSS-E, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- OSG Spiral Point Tap, Plug, 3 (1105611908)
- OSG Spiral Point Tap, Plug 3 Flutes (1737401)
- OSG Spiral Point Tap Plug, 3 Flutes (1741005)
- OSG Spiral Point Tap, Plug, 3 (2885705)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- Osg Spiral Point 3-Flute Taps