Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1738801
Zoro # G1051933
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Tap Style Spiral Point
- Overall Length 3 11/32 in
Product Information
- Brand Osg
- MFR # 1738801
- Zoro # G1051933
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3 11/32 in |
Tap Size | 1/2" |
Shank Dia. | 11/64 in |
Thread Length | 7/8 in |
Square Size | 0.2740 in |
Shank Length | 2 in |
65% Thread Drill Size | 11.60 mm |
55% Thread Drill Size | 11.80 mm |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 4mm (7 4)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- LENOX Lenox Classic CTL Bandsaw Blade 13' 2" Long x 1" Wide, 6/10 TPI x 0.035 Thick (87918CLB134015)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride (1101601603)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- OSG Spiral Point Tap, Plug 3 Flutes (2842108)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap, Plug, 3 (34201001)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- Osg Spiral Point 3-Flute Taps