Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1738301
Zoro # G1114172
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Tap Style Spiral Point
- Overall Length 2 23/32 in
Product Information
- Brand Osg
- MFR # 1738301
- Zoro # G1114172
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Shank Dia. | 5/32 in |
Thread Length | 5/8 in |
Tap Size | 5/16" |
55% Thread Drill Size | I |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- DEWALT Hole Saw, Cutting 2 7/16" D, 6 1/4" dia (DAH4614)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN (1105612708)
- OSG Spiral Point Tap Plug, 3 Flutes (1750405)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (1751901)
- OSG Spiral Point Tap Plug, 3 Flutes (1593801)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- Osg Spiral Point 3-Flute Taps