Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1731108
Zoro # G5825215
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Standards ANSI
- Shank Dia. 3/16 in
Product Information
- Brand Osg
- MFR # 1731108
- Zoro # G5825215
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 3/16 in |
Overall Length | 2 29/32 in |
Thread Length | 3/4 in |
Tap Size | 3/8" |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Square Size | 0.2850 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, HSS-E, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- INGERSOLL-RAND Handle, 4.252" x 1.1024" x 1.1024 (MG1-48)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, Plug, 3 (1227408)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700508)
- OSG Spiral Point Tap, Plug, 3 (1729501)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- OSG Spiral Point Tap Plug, 3 Flutes (1242008)
- Osg Taps