Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1725201
Zoro # G2957586
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Size 7/8"
- Thread Length 1 3/8 in
Product Information
- Brand Osg
- MFR # 1725201
- Zoro # G2957586
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Thread Length | 1 3/8 in |
Overall Length | 4 21/32 in |
Shank Dia. | 11/32 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
65% Thread Drill Size | 25/32 in |
Shank Length | 2 25/32 in |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50 mm |
Square Size | 0.5220 in |
Thread Size | 7/8"-9 |
Size | 7/8 |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 21/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- DRILL AMERICA HSS Spiral Point Tap, #3-48, 2 Flutes (DWT57038)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20599 (20599)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- Osg Spiral Point 3-Flute Taps