Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1714708
Zoro # G9307076
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNC
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 1714708
- Zoro # G9307076
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Shank Length | 1 15/64 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, TiCN, Right Hand, Thread Length 13/32 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525656)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap Plug, 3 Flutes (1222600)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- OSG Spiral Point Tap Plug, 3 Flutes (1242405)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- Osg Spiral Point 3-Flute Taps