Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1707901
Zoro # G3613242
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 7/8 in
- Tap Material VC-10
- Shank Dia. 3/16 in
Product Information
- Brand Osg
- MFR # 1707901
- Zoro # G3613242
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 7/8 in |
Shank Dia. | 3/16 in |
Tap Size | 3/8" |
Overall Length | 2 29/32 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
75% Thread Drill Size | 0.3125 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Shank Length | 1 1/2 in |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, VC-10, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Splitting Wedge, 8-1/4 In, Solid Forged (20C891)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- ARSENAL BY ERGODYNE Tool Pouch, Tool Sheath, Gray, Polyester, 2 Pockets (5567)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- OSG Spiral Point Tap, Plug, 3 (1708101)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- OSG Spiral Point Tap, M12x1.00, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001408)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- Osg Taps