Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1655002008
Zoro # G0224128
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x2.00
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- List Number 16550
Product Information
- Brand Osg
- MFR # 1655002008
- Zoro # G0224128
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16x2.00 |
Thread Length | 24.00 mm |
Pitch Diameter Limit | D7 |
Tap Dimension Type | Metric |
Shank Dia. | 12.19 mm |
Overall Length | 110.00 mm |
Tap Size | M16 |
Thread Size | M16x2 |
55% Thread Drill Size | 14.50 mm |
Drill Bit Size | 13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 0.5625 in |
Square Size | 9.14 mm |
Shank Length | 74.00 mm |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.5625 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges plastic, with locking lever (K0436.452525)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID23114)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb. (TRX-7/16-40)
- OSG Spiral Point Tap, Plug, 3 (1101510605)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- Osg Taps