Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1653505708
Zoro # G0224660
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Product Information
- Brand Osg
- MFR # 1653505708
- Zoro # G0224660
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-8 |
Tap Dimension Type | Inch |
Tap Size | 1" |
Overall Length | 7.870" |
Thread Length | 1-1/2" |
Pitch Diameter Limit | H6 |
55% Thread Drill Size | 29/32 in |
Square Size | 0.6000 in |
Thread Size | 1"-8 |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.25 mm |
Shank Length | 4 23/32 in |
Description
Extension Tap, Thread Size 1 In.-8, UNC, Overall Length 7 55/64 in, VC-10, V, Right Hand, 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP16X1.5)
- CATERPILLAR Small Squeeze Knife (980080)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Ratchet 24" (81372T)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505108)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293601)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800501)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- OSG Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Bright (1297500)
- Osg Taps