Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1653505108
Zoro # G0224548
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Product Information
- Brand Osg
- MFR # 1653505108
- Zoro # G0224548
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 7.870" |
Thread Length | 1-3/16" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | 17.90 mm |
75% Thread Drill Size | 17.50 mm |
Shank Length | 4 23/32 in |
65% Thread Drill Size | 17.70 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
Description
Extension Tap, Thread Size 3/4 In.-16, UNF, Overall Length 7 55/64 in, VC-10, V, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- CRAFTSMAN Flexible Head V-Series XXL SAE Ratchet Flex Head Doubl, Polished Chrome (CMMT87400V)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- WESTWARD #32 2-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK5)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- OSG Spiral Point Tap, Plug, 2 (2103600)
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- Osg Taps