Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1653501908
Zoro # G0224231
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Product Information
- Brand Osg
- MFR # 1653501908
- Zoro # G0224231
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | #12-28 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 4.920" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | #12-28 |
75% Thread Drill Size | 4.60 mm |
Square Size | 0.1640 in |
55% Thread Drill Size | #12 |
65% Thread Drill Size | #13 |
Shank Length | 3 5/8 in |
Description
Extension Tap, Thread Size #12-28, UNF, Overall Length 4 29/32 in, VC-10, V, Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49371)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635512520)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- Osg Extension Taps