Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1651502108
Zoro # G7551196
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 1651502108
- Zoro # G7551196
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 90.00mm |
Thread Length | 1-3/8" |
65% Thread Drill Size | 17/64 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Shank Length | 2 5/32 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Tap Length Standard | DIN |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, VC-10, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 36" Curved Pry Bar (853-36)
- MITUTOYO Carbide Ball Point (131262)
- GENERAL TOOLS Engraver Precision Crdls (505)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- OSG Spiral Point Tap Plug, 3 Flutes (2857408)
- OSG Spiral Point Tap Plug, 3 Flutes (1222600)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901003)
- OSG Spiral Point Tap Plug, 3 Flutes (2812901)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- Osg Spiral Point 3-Flute Taps