Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1593801
Zoro # G9242012
original price:
$56.91
19% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Shank Dia. 9/32 in
Product Information
- Brand Osg
- MFR # 1593801
- Zoro # G9242012
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 9/32 in |
Overall Length | 4 1/4 in |
Tap Size | 3/4" |
Thread Length | 1 3/16 in |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 17/32 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNF, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H10, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESENT LUFKIN Crescent Lufkin HiViz Series Tape Measure, 10 ft L Blade, 12 in W Blade, Steel Blade, Plastic Case (L610N)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 59/64 (55459)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, Plug, 3 (2857401)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (1701601)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap Plug, 3 Flutes (2890601)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- Osg Taps