Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1306301808
Zoro # G9282323
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 7/8 in
- Tap Finish TiCN
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 1306301808
- Zoro # G9282323
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 7/8 in |
Overall Length | 3 11/32 in |
Shank Dia. | 11/64 in |
Tap Size | 1/2" |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Shank Length | 2 in |
75% Thread Drill Size | 0.4219 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, VC-10, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- MILWAUKEE TOOL 3/4" HEX Demo Ground Rod Driver (48-62-3070)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 17/64 (44417)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- OSG Spiral Point Tap Plug, 3 Flutes (1226600)
- OSG Spiral Point Tap, Plug, 3 (2840000)
- Osg Spiral Point 3-Flute Taps