Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1306301308
Zoro # G9282271
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
- Overall Length 2 29/32 in
Product Information
- Brand Osg
- MFR # 1306301308
- Zoro # G9282271
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2 29/32 in |
Shank Dia. | 3/16 in |
Thread Length | 3/4 in |
Tap Size | 3/8" |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 0.3125 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 21/32 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, VC-10, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 75 mm L.608 mm (40040750)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- BOSCH Spade Drill Bit Extension, 1/4" Bit Dia. (DQCE1012)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93013)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap Plug, 3 Flutes (2812901)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505605)
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330160)
- Osg Taps