Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1306300708
Zoro # G9282217
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 9/16 in
- Tap Style Spiral Point
- Tap Material VC-10
Product Information
- Brand Osg
- MFR # 1306300708
- Zoro # G9282217
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 9/16 in |
Tap Size | 1/4" |
Shank Dia. | 1/8 in |
Overall Length | 2 1/2 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, VC-10, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- J.W. WINCO JW Winco WN300.2-92-3/8X16-OS Adjustable Lever, Zinc Die-Cast (300.2-92-3/8X16-OS)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5040)
- KRAFT TOOL Concrete Placer, No Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC944)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes, TiN (1111504605)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, TiN (1111506705)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- Osg Spiral Point 3-Flute Taps