Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1233800
Zoro # G0563771
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Overall Length 4 1/4 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1233800
- Zoro # G0563771
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Overall Length | 4 1/4 in |
Tap Size | 3/4" |
Shank Dia. | 9/32 in |
Thread Length | 1 3/16 in |
Square Size | 0.4420 in |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
65% Thread Drill Size | 17.70 mm |
Shank Length | 2 17/32 in |
55% Thread Drill Size | 17.90 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Scissors Holder Tunnel Loop Medium, 1 Pockets (5100M)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- CASE CUTLERY Knife, Yellow Synthetic Cv Sod Buster (00038)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- OSG Spiral Point Tap, Plug 3 Flutes (1101505705)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- OSG Spiral Point Tap, Plug 3 Flutes (2842108)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- Osg Spiral Point 3-Flute Taps